Hydraulic Adaptor Sleeve, OH Series, M 180x3 , 160 mm Shaft Dia., 109 mm LG, 230 mm Nut Dia.

  • ERIKS:14587193
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€531.72/ pieceexcl. VAT

€643.38incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
160 mm
Thread Size
M 180x3
d
180 mm
d1
160 mm
G
M 180x3
prepared for oil injection
No