





€482.88/ pieceexcl. VAT
€584.28incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Length | 79 |
Bearing Inner Diameter | 170 |
Nut Outer Diameter | 200 |
d1 | 150 mm |
prepared for oil injection | No |