





€487.80/ pieceexcl. VAT
€590.24incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 150 mm |
Thread Size | M 170x3 |
d | 170 mm |
d1 | 150 mm |
G | M 170x3 |
prepared for oil injection | No |