Hydraulic Adaptor Sleeve, OH Series, M 160x3, 140 mm Shaft Dia., 78 mm LG, 190 mm Nut Dia.

  • ERIKS:14587156
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€390.36/ pieceexcl. VAT

€472.34incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Length
78
Bearing Inner Diameter
160
Nut Outer Diameter
190
d1
140 mm
prepared for oil injection
No