Hydraulic Adaptor Sleeve, OH Series, M 160x3, 140 mm Shaft Dia., 119 mm LG, 190 mm Nut Dia.

  • ERIKS:14587149
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€462.06/ pieceexcl. VAT

€559.09incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
140 mm
Thread Size
M 160x3
d
160 mm
d1
140 mm
G
M 160x3
prepared for oil injection
No