Hydraulic Adaptor Sleeve, OH Series, M 160x3 , 140 mm Shaft Dia., 118 mm LG, 190 mm Nut Dia.

  • ERIKS:14587163
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,092.66/ pieceexcl. VAT

€1,322.12incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
140 mm
Thread Size
M 160x3
d
160 mm
d1
140 mm
G
M 160x3
prepared for oil injection
No