
€71.23/ meterexcl. VAT
€86.19incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | VULCANO |
Internal diameter | 152 mm |
Wall thickness | 0.75 mm |
Vacuum-resistance at 20 °C | 8 % |
Minimum bending radius | 125 mm |
Roll length | 10 m |
Weight | 0.9 kg/m |
Material of inner wall | TPV |
Temperature range | from -40 to 135 °C |
Static wire | No |