Hose Vinida 40 bar, roll=50m, I.D. 25x5

  • ERIKS:11257148
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VINIDA 40 BAR
Internal diameter
25 mm
Wall thickness
5 mm
Outer Diameter
50 mm
Maximum operating pressure
40 bar
Minimum bending radius
254 mm
Roll length
50 m
Temperature range
from -10 to 50 °C