Hose Vinida 40 bar, roll=50m, I.D. 19x4,5

  • ERIKS:10015909
Image 1
Save to list

€6.30/ meterexcl. VAT

€7.62incl. VAT

Sold per: 50Min. order: 50

24 In stock - Available while stock lasts - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VINIDA 40 BAR
Internal diameter
19 mm
Wall thickness
4.5 mm
Outer Diameter
28 mm
Maximum operating pressure
40 bar
Minimum bending radius
177 mm
Roll length
50 m
Temperature range
from -10 to 50 °C