Hose Vinida 40 bar, roll=50m, I.D. 13x4

  • ERIKS:10015908
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VINIDA 40 BAR
Internal diameter
13 mm
Wall thickness
4 mm
Outer Diameter
21 mm
Maximum operating pressure
40 bar
Minimum bending radius
152 mm
Roll length
50 m
Temperature range
from -10 to 50 °C
Alternatives
This product is no longer offered.Explore similar products in our assortment