Hose Vinida 40 bar, roll=50m, I.D. 10x3,25

  • ERIKS:11070018
Image 1
Save to list

€5.69/ meterexcl. VAT

€6.88incl. VAT

Sold per: 50Min. order: 50

100 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VINIDA 40 BAR
Internal diameter
10 mm
Wall thickness
3.25 mm
Outer Diameter
165 mm
Maximum operating pressure
40 bar
Minimum bending radius
112 mm
Roll length
50 m
Temperature range
from -10 to 50 °C
Alternatives

€1.42/ meterexcl. VAT

€1.72incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027