Hose Vinida 40 bar, roll=100m, I.D. 8x3

  • ERIKS:11195660
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VINIDA 40 BAR
Internal diameter
8 mm
Wall thickness
3 mm
Outer Diameter
14 mm
Maximum operating pressure
40 bar
Minimum bending radius
101 mm
Roll length
100 m
Material of inner wall
PVC
Temperature range
from -10 to 50 °C