Hose Vinida 20 bar, roll=50m, I.D. 25x4

  • ERIKS:10015906
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VINIDA 20 BAR
Internal diameter
25 mm
Wall thickness
4.25 mm
Outer Diameter
34 mm
Maximum operating pressure
20 bar
Minimum bending radius
254 mm
Roll length
50 m
Material of inner wall
PVC
Temperature range
from -10 to 50 °C
Alternatives
Log in to view priceLog in