Hose Vinida 20 bar, roll=50m, I.D. 19x3,5

  • ERIKS:10015905
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VINIDA 20 BAR
Internal diameter
19 mm
Wall thickness
3.75 mm
Outer Diameter
26 mm
Maximum operating pressure
20 bar
Minimum bending radius
177 mm
Roll length
50 m
Material of inner wall
PVC
Temperature range
from -10 to 50 °C
Alternatives