Hose Vinida 20 bar, roll=50m, I.D. 12,5x3

  • ERIKS:10015907
Image 1
Save to list

€1.99/ meterexcl. VAT

€2.41incl. VAT

Sold per: 50Min. order: 50

30.6 In stock - Available while stock lasts - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VINIDA 20 BAR
Internal diameter
13 mm
Wall thickness
3 mm
Outer Diameter
185 mm
Maximum operating pressure
20 bar
Minimum bending radius
152 mm
Roll length
50 m
Material of inner wall
PVC
Temperature range
from -10 to 50 °C
Alternatives
This product is no longer offered.Explore similar products in our assortment