Hose Vinida 20 bar, roll=100m, I.D. 8x3

  • ERIKS:10015902
Image 1
Save to list

€1.65/ meterexcl. VAT

€2.00incl. VAT

Sold per: 100Min. order: 100

28 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VINIDA 20 BAR
Internal diameter
8 mm
Wall thickness
2.5 mm
Outer Diameter
14 mm
Maximum operating pressure
20 bar
Minimum bending radius
101 mm
Roll length
100 m
Material of inner wall
PVC
Temperature range
from -10 to 50 °C
Alternatives
This product is no longer offered.Explore similar products in our assortment