Hose Verto, roll=50m, I.D. 75mm

  • ERIKS:10014945
Image 1
Save to list

€10.94/ meterexcl. VAT

€13.24incl. VAT

Sold per: 50Min. order: 50

305 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Verto
Internal diameter
76 mm
Wall thickness
3.8 mm
Outer Diameter
82.6 mm
Maximum operating pressure
3 bar
Minimum burst pressure
9 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
228 mm
Roll length
50 m
Weight
1.05 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from -40 to 212 °F
Static wire
No