
€10.58/ meterexcl. VAT
€12.80incl. VAT
Sold per: 650Min. order: 650
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Verto |
Internal diameter | 70 mm |
Wall thickness | 3.8 mm |
Outer Diameter | 77.6 mm |
Maximum operating pressure | 3 bar |
Minimum burst pressure | 9 bar |
Vacuum-resistance at 20 °C | 90 % |
Minimum bending radius | 210 mm |
Roll length | 50 m |
Weight | 0.94 kg/m |
Material of inner wall | PVC |
Temperature range | from -10 to 60 °C |
Static wire | No |