
€9.07/ meterexcl. VAT
€10.97incl. VAT
Sold per: 50Min. order: 50
35 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Verto |
Internal diameter | 60 mm |
Wall thickness | 3.8 mm |
Outer Diameter | 67.6 mm |
Maximum operating pressure | 3 bar |
Minimum burst pressure | 9 bar |
Vacuum-resistance at 20 °C | 90 % |
Minimum bending radius | 180 mm |
Roll length | 50 m |
Weight | 0.81 kg/m |
Material of inner wall | PVC |
Temperature range | from -10 to 60 °C |
Static wire | No |