Hose Verto, roll=50m, I.D. 51mm

  • ERIKS:10014944
Image 1
Save to list

€7.70/ meterexcl. VAT

€9.32incl. VAT

Sold per: 50Min. order: 50

190 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Verto
Internal diameter
51 mm
Wall thickness
3.5 mm
Outer Diameter
58 mm
Maximum operating pressure
4 bar
Minimum burst pressure
12 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
150 mm
Roll length
50 m
Weight
0.68 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from -40 to 212 °F
Static wire
No