
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Verto |
Internal diameter | 45 mm |
Wall thickness | 3.5 mm |
Outer Diameter | 52 mm |
Maximum operating pressure | 4 bar |
Minimum burst pressure | 12 bar |
Vacuum-resistance at 20 °C | 90 % |
Minimum bending radius | 135 mm |
Roll length | 50 m |
Weight | 0.57 kg/m |
Material of inner wall | PVC |
Temperature range | from -10 to 60 °C |
Static wire | No |