Hose Verto, roll=50m, I.D. 38mm

  • ERIKS:10014943
Image 1
Save to list

€5.04/ meterexcl. VAT

€6.10incl. VAT

Sold per: 50Min. order: 50

31.5 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Verto
Internal diameter
38 mm
Wall thickness
3.2 mm
Outer Diameter
44.4 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
120 mm
Roll length
50 m
Weight
0.44 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from -40 to 212 °F
Static wire
No