
€4.75/ meterexcl. VAT
€5.75incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Verto |
Internal diameter | 35 mm |
Wall thickness | 3.2 mm |
Outer Diameter | 41.4 mm |
Maximum operating pressure | 5 bar |
Minimum burst pressure | 15 bar |
Vacuum-resistance at 20 °C | 90 % |
Minimum bending radius | 105 mm |
Roll length | 50 m |
Weight | 0.41 kg/m |
Material of inner wall | PVC |
Temperature range | from -10 to 60 °C |
Static wire | No |