Hose Verto, roll=50m, I.D. 25mm

  • ERIKS:10014941
Image 1
Save to list

€3.34/ meterexcl. VAT

€4.04incl. VAT

Sold per: 50Min. order: 50

250 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Verto
Internal diameter
25 mm
Wall thickness
3 mm
Outer Diameter
31 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
75 mm
Roll length
50 m
Weight
0.28 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from 95 to 176 °F
Static wire
No