
€23.79/ meterexcl. VAT
€28.79incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Vacufixx-SL |
Internal diameter | 60 mm |
With spiral | Yes |
Spiral material | Steel |
Hose material | PVC |
Colour | Grey |
Roller length | 10 m |