Hose Vacufixx-LD coil=10m 55

  • ERIKS:11256931
Image 1
Save to list

€23.64/ meterexcl. VAT

€28.60incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-LD
Internal diameter
55 mm
Wall thickness
0.9 mm
Roll length
10 m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No