Hose Vacufixx-LD coil=10m 50

  • ERIKS:11256930
Image 1
Save to list

€23.41/ meterexcl. VAT

€28.33incl. VAT

126 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-LD
Internal diameter
50 mm
Wall thickness
0.9 mm
Outer Diameter
58 mm
Maximum operating pressure
0.57 bar
Vacuum-resistance at 20 °C
16 %
Minimum bending radius
33 mm
Roll length
10 m
Weight
0.41 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No