Hose Vacufixx-LD coil=10m 280

  • ERIKS:11256972
Image 1
Save to list

€90.48/ meterexcl. VAT

€109.48incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-LD
Internal diameter
280 mm
Wall thickness
0.9 mm
Outer Diameter
289 mm
Maximum operating pressure
0.1 bar
Vacuum-resistance at 20 °C
2 %
Minimum bending radius
149 mm
Roll length
10 m
Weight
2.8 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No