Hose Vacufixx-LD coil=10m 150

  • ERIKS:11256966
Image 1
Save to list

€46.66/ meterexcl. VAT

€56.46incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-LD
Internal diameter
150 mm
Wall thickness
0.9 mm
Outer Diameter
159 mm
Maximum operating pressure
0.19 bar
Vacuum-resistance at 20 °C
4 %
Minimum bending radius
84 mm
Roll length
10 m
Weight
1.26 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No