Hose Vacufixx-HD coil=10m 90x6

  • ERIKS:10015531
Image 1
Save to list

€51.90/ meterexcl. VAT

€62.80incl. VAT

Sold per: 10Min. order: 10

30 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-HD
Internal diameter
90 mm
Wall thickness
1.45 mm
Outer Diameter
102 mm
Roll length
10 m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No