Hose Vacufixx-HD coil=10m 75x6

  • ERIKS:10015529
Image 1
Save to list

€42.43/ meterexcl. VAT

€51.34incl. VAT

Sold per: 10Min. order: 10

74.5 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-HD
Internal diameter
75 mm
Wall thickness
1.45 mm
Outer Diameter
87 mm
Maximum operating pressure
0.83 bar
Vacuum-resistance at 20 °C
33 %
Minimum bending radius
67 mm
Roll length
10 m
Weight
1.06 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No