Hose Vacufixx-HD coil=10m 60x5

  • ERIKS:10015527
Image 1
Save to list

€36.19/ meterexcl. VAT

€43.79incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-HD
Internal diameter
60 mm
Wall thickness
1.45 mm
Outer Diameter
70 mm
Maximum operating pressure
1.02 bar
Vacuum-resistance at 20 °C
48 %
Minimum bending radius
40 mm
Roll length
10 m
Weight
0.83 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No