Hose Vacufixx-HD coil=10m 55x5

  • ERIKS:12710635
Image 1
Save to list

€33.50/ meterexcl. VAT

€40.53incl. VAT

Sold per: 80Min. order: 80

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-HD
Internal diameter
55 mm
Wall thickness
1.45 mm
Outer Diameter
65 mm
Roll length
10 m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No