Hose Vacufixx-HD coil=10m 50x5

  • ERIKS:10015526
Image 1
Save to list

€30.57/ meterexcl. VAT

€36.99incl. VAT

Sold per: 10Min. order: 10

70 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-HD
Internal diameter
50 mm
Wall thickness
1.45 mm
Outer Diameter
60 mm
Maximum operating pressure
1.22 bar
Vacuum-resistance at 20 °C
84 %
Minimum bending radius
35 mm
Roll length
10 m
Weight
0.7 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No