Hose Vacufixx-HD coil=10m 300x6,5

  • ERIKS:10015543
Image 1
Save to list

€210.98/ meterexcl. VAT

€255.29incl. VAT

Sold per: 10Min. order: 10

4.4 In stock - Estimated delivery date 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-HD
Internal diameter
300 mm
Wall thickness
1.45 mm
Outer Diameter
313 mm
Maximum operating pressure
0.21 bar
Vacuum-resistance at 20 °C
7 %
Minimum bending radius
226 mm
Roll length
10 m
Weight
4.66 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No