Hose Vacufixx-HD coil=10m 20x4

  • ERIKS:11019576
Image 1
Save to list

€17.94/ meterexcl. VAT

€21.71incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-HD
Internal diameter
20 mm
Wall thickness
1.45 mm
Outer Diameter
28 mm
Maximum operating pressure
2.66 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
18 mm
Roll length
10 m
Weight
0.28 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No