Hose Vacufixx-HD coil=10m 200x6,5

  • ERIKS:10015541
Image 1
Save to list

€122.43/ meterexcl. VAT

€148.14incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-HD
Internal diameter
200 mm
Wall thickness
1.45 mm
Outer Diameter
213 mm
Maximum operating pressure
0.31 bar
Vacuum-resistance at 20 °C
10 %
Minimum bending radius
156 mm
Roll length
10 m
Weight
3.14 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No