Hose Vacufixx-HD coil=10m 160x6

  • ERIKS:10015539
Image 1
Save to list

€97.02/ meterexcl. VAT

€117.39incl. VAT

Sold per: 10Min. order: 10

30 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-HD
Internal diameter
160 mm
Wall thickness
1.45 mm
Outer Diameter
172 mm
Maximum operating pressure
0.39 bar
Vacuum-resistance at 20 °C
16 %
Minimum bending radius
126 mm
Roll length
10 m
Weight
2.48 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No