Hose Vacufixx-HD coil=10m 140x6

  • ERIKS:10015537
Image 1
Save to list

€121.66/ meterexcl. VAT

€147.21incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-HD
Internal diameter
140 mm
Wall thickness
1.45 mm
Outer Diameter
152 mm
Maximum operating pressure
0.45 bar
Vacuum-resistance at 20 °C
18 %
Minimum bending radius
112 mm
Roll length
10 m
Weight
2.03 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No