Hose Vacufixx-HD coil=10m 130x6

  • ERIKS:10015536
Image 1
Save to list

€78.54/ meterexcl. VAT

€95.03incl. VAT

Sold per: 10Min. order: 10

6 In stock - Estimated delivery date 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-HD
Internal diameter
130 mm
Wall thickness
1.45 mm
Outer Diameter
142 mm
Maximum operating pressure
0.48 bar
Vacuum-resistance at 20 °C
19 %
Minimum bending radius
105 mm
Roll length
10 m
Weight
1.89 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No