Hose Vacufixx-HD coil=10m 120x6

  • ERIKS:10015534
Image 1
Save to list

€72.07/ meterexcl. VAT

€87.20incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-HD
Internal diameter
120 mm
Wall thickness
1.45 mm
Outer Diameter
132 mm
Maximum operating pressure
0.52 bar
Vacuum-resistance at 20 °C
21 %
Minimum bending radius
98 mm
Roll length
10 m
Weight
1.75 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No