Hose Vacufixx-HD coil=10m 100x6

  • ERIKS:10015532
Image 1
Save to list

€60.75/ meterexcl. VAT

€73.51incl. VAT

Sold per: 10Min. order: 10

6.5 In stock - Estimated delivery date 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
VACUFIXX-HD
Internal diameter
100 mm
Wall thickness
1.45 mm
Outer Diameter
112 mm
Maximum operating pressure
0.62 bar
Vacuum-resistance at 20 °C
25 %
Minimum bending radius
84 mm
Roll length
10 m
Weight
1.48 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No