Hose Vacuclean, roll=30m, I.D. 38x4.5mm

  • ERIKS:13573510
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Vacuclean
Internal diameter
38 mm
Wall thickness
4.5 mm
Outer Diameter
47 mm
Maximum operating pressure
0.4 bar
Vacuum-resistance at 20 °C
40 %
Minimum bending radius
80 mm
Roll length
30 m
Weight
0.36 kg/m
Material of inner wall
TPO
Temperature range
from -50 to 65 °C