Hose Vacuclean, roll=30m, I.D. 32x4.5mm

  • ERIKS:13382233
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Vacuclean
Internal diameter
32 mm
Wall thickness
4.5 mm
Outer Diameter
41 mm
Maximum operating pressure
0.5 bar
Vacuum-resistance at 20 °C
50 %
Minimum bending radius
70 mm
Roll length
30 m
Weight
0.32 kg/m
Material of inner wall
TPO
Temperature range
from -50 to 65 °C