Hose Vacuclean, roll=20m, I.D. 76x6mm

  • ERIKS:11138675
Image 1
Save to list

€50.76/ meterexcl. VAT

€61.42incl. VAT

Sold per: 20Min. order: 20

520 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Vacuclean
Internal diameter
76 mm
Wall thickness
6 mm
Outer Diameter
88 mm
Maximum operating pressure
0.16 bar
Vacuum-resistance at 20 °C
16 %
Minimum bending radius
180 mm
Roll length
20 m
Weight
0.75 kg/m
Material of inner wall
TPO
Temperature range
from -50 to 65 °C