Hose Vacuclean EC, roll=30m, I.D. 51x5.5mm

  • ERIKS:12359335
Image 1
Save to list

€14.04/ meterexcl. VAT

€16.99incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Vacuclean EC
Internal diameter
51 mm
Wall thickness
5.5 mm
Outer Diameter
62 mm
Maximum operating pressure
0.25 bar
Vacuum-resistance at 20 °C
25 %
Minimum bending radius
120 mm
Roll length
30 m
Weight
0.47 kg/m
Material of inner wall
TPO
Temperature range
from -25 to 65 °C