Hose Vacuclean EC, roll=30m, I.D. 38x5mm

  • ERIKS:12712744
Image 1
Save to list

€14.11/ meterexcl. VAT

€17.07incl. VAT

Sold per: 30Min. order: 30

30 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Vacuclean EC
Internal diameter
38 mm
Wall thickness
5 mm
Outer Diameter
48 mm
Maximum operating pressure
0.4 bar
Vacuum-resistance at 20 °C
40 %
Minimum bending radius
80 mm
Roll length
30 m
Weight
0.35 kg/m
Material of inner wall
TPO
Temperature range
from -25 to 65 °C