Hose Vacuclean EC, roll=30m, I.D. 32x4.2mm

  • ERIKS:12712743
Image 1
Save to list

€8.93/ meterexcl. VAT

€10.81incl. VAT

Sold per: 300Min. order: 300

Estimated delivery date - 01/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Vacuclean EC
Internal diameter
32 mm
Wall thickness
4.2 mm
Outer Diameter
40.5 mm
Maximum operating pressure
0.5 bar
Vacuum-resistance at 20 °C
50 %
Minimum bending radius
70 mm
Roll length
30 m
Weight
0.23 kg/m
Material of inner wall
TPO
Temperature range
from -25 to 65 °C