Hose Tricoflex, roll=50m, I.D. 25x3.75mm

  • ERIKS:13107993
Image 1
Save to list

€10.01/ meterexcl. VAT

€12.11incl. VAT

Sold per: 50Min. order: 50

300 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRICOFLEX
Internal diameter
25 mm
Wall thickness
3.75 mm
Maximum operating pressure
8 bar
Minimum burst pressure
20 bar
Minimum bending radius
240 mm
Roll length
50 m
Material of inner wall
PVC
Temperature range
from -15 to 60 °C