Hose Tricoflex, roll=50m, I.D. 19x3.25mm

  • ERIKS:13107991
Image 1
Save to list

€6.30/ meterexcl. VAT

€7.62incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRICOFLEX
Internal diameter
19 mm
Wall thickness
3.25 mm
Maximum operating pressure
9 bar
Minimum burst pressure
23 bar
Minimum bending radius
180 mm
Roll length
50 m
Material of inner wall
PVC
Temperature range
from -15 to 60 °C